BLM NM3534 .33HP 1725RPM 3PH

Item #: 0546007

Cat #: NM3534

UPC: 781568147849

Call for price
Company wide:
0 in stock
Documents & Guides
BLM NM3534 .33HP 1725RPM 3PH

Overview

BLM NM3534 .33HP 1725RPM 3PH
Also known as: 781568147849, NM3534, BLMNM3534

Specifications

Phase: 3
Amps: 1.400
Phase: 3
Amps: 1.400