.25HP 1140RPM 3PH 60HZ 48 3411M TENV F1

Item #: 0546006

Cat #: NM3455

UPC: 781568620762

Call for price
Company wide:
0 in stock
Documents & Guides
.25HP 1140RPM 3PH 60HZ 48 3411M TENV F1

Overview

.25HP 1140RPM 3PH 60HZ 48 3411M TENV F1
Also known as: 781568620762, NM3455, BLMNM3455

Specifications

Phase: 3
Horsepower: 250
Amps: 1.400
Phase: 3
Amps: 1.400
Horsepower: 250