BLM MVM3542C .56KW 1725RPM 3P

Item #: 0545994

Cat #: MVM3542C

UPC: 781568177112

Call for price
Company wide:
0 in stock
Documents & Guides
BLM MVM3542C .56KW 1725RPM 3P

Overview

BLM MVM3542C .56KW 1725RPM 3P
Also known as: 781568177112, MVM3542C, BLMMVM3542C

Specifications

Phase: 3
Amps: 3.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.200