BLM MVM3460C .37KW 3450RPM 3P

Item #: 0545990

Cat #: MVM3460C

UPC: 781568179468

Call for price
Company wide:
0 in stock
Documents & Guides
BLM MVM3460C .37KW 3450RPM 3P

Overview

BLM MVM3460C .37KW 3450RPM 3P
Also known as: 781568179468, MVM3460C, BLMMVM3460C

Specifications

Phase: 3
Amps: 1.200
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.200