Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 White 14'

Item #: 0545954

Cat #: C6-115WH-14FB

UPC: 763474095834

$ 9.20 EA
Company wide:
25 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 14 ft.
Also known as: 763474095834, C6-115WH-14FB, SIGC6115WH14FB

Specifications

Length: 14 ft
Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 14 ft
Material: Copper
Color: White
Gauge: 23 AWG
Conductors: 4 Pair