BLM MM3542 .55KW 1725RPM 3PH

Item #: 0545943

Cat #: MM3542

UPC: 781568146521

Call for price
Company wide:
0 in stock
Documents & Guides
BLM MM3542 .55KW 1725RPM 3PH

Overview

BLM MM3542 .55KW 1725RPM 3PH
Also known as: 781568146521, MM3542, BLMMM3542

Specifications

Horsepower: 1
Phase: 3
Amps: 3.200
Horsepower: 1
Amps: 3.200
Phase: 3