
C-h Ch32b200jrn Ch Renov Load Ctr, 35kAIC
Item #: 0545892
Cat #: CH32B200JRN
UPC: 782116044931
Company wide:
0
in stock
Documents & Guides
Ch Renovation Loadcenter, 32 Ckt, 200 A Main Breaker, 35kaic
Overview
Ch Renovation Loadcenter, 32 Ckt, 200 A Main Breaker, 35kaic
Also known as: 782116044931, CH32B200JRN, CUTCH32B200JRN
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Family / Style: | CH |
| Circuits: | 32 |
| Interrupt Rating AC: | 35 kA |
| Type: | Main Breaker |
| Family / Style: | CH |
| Interrupt Rating AC: | 35 kA |
| Amps: | 200 |
| Circuits: | 32 |