BLM M7010-5 .75HP 1725RPM 3PH

Item #: 0545848

Cat #: M7010-5

UPC: 781568119433

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M7010-5 .75HP 1725RPM 3PH

Overview

BLM M7010-5 .75HP 1725RPM 3PH
Also known as: 781568119433, M7010-5, BLMM70105

Specifications

Phase: 3
Amps: 1.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 1.200