BLM M7009A .75HP 3450RPM 3PH

Item #: 0545847

Cat #: M7009A

UPC: 781568105894

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M7009A .75HP 3450RPM 3PH

Overview

BLM M7009A .75HP 3450RPM 3PH
Also known as: 781568105894, M7009A, BLMM7009A

Specifications

Phase: 3
Amps: 2.700
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.700