BLM M7006A .5HP 1725RPM 3PH 6

Item #: 0545846

Cat #: M7006A

UPC: 781568105863

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M7006A .5HP 1725RPM 3PH 6

Overview

BLM M7006A .5HP 1725RPM 3PH 6
Also known as: 781568105863, M7006A, BLMM7006A

Specifications

Phase: 3
Amps: 2.100
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.100