BLM M7005A .5HP 3450RPM 3PH 6

Item #: 0545844

Cat #: M7005A

UPC: 781568105849

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M7005A .5HP 3450RPM 3PH 6

Overview

BLM M7005A .5HP 3450RPM 3PH 6
Also known as: 781568105849, M7005A, BLMM7005A

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400