BLM M7002A .33HP 1725RPM 3PH

Item #: 0545841

Cat #: M7002A

UPC: 781568105818

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M7002A .33HP 1725RPM 3PH

Overview

BLM M7002A .33HP 1725RPM 3PH
Also known as: 781568105818, M7002A, BLMM7002A

Specifications

Phase: 3
Amps: 1.800
Phase: 3
Amps: 1.800