BLM M44302T-4 300HP 3570RPM 3

Item #: 0545838

Cat #: M44302T-4

UPC: 781568303931

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M44302T-4 300HP 3570RPM 3

Overview

BLM M44302T-4 300HP 3570RPM 3
Also known as: 781568303931, M44302T-4, BLMM44302T4

Specifications

Phase: 3
Horsepower: 300
Amps: 60
Phase: 3
Amps: 60
Horsepower: 300