BLM M3543-5 .75HP 1140RPM 3PH

Item #: 0545830

Cat #: M3543-5

UPC: 781568429662

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3543-5 .75HP 1140RPM 3PH

Overview

BLM M3543-5 .75HP 1140RPM 3PH
Also known as: 781568429662, M3543-5, BLMM35435

Specifications

Phase: 3
Amps: 1.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 1.200