BLM M3541-5 .75HP 3450RPM 3PH

Item #: 0545825

Cat #: M3541-5

UPC: 781568117514

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3541-5 .75HP 3450RPM 3PH

Overview

BLM M3541-5 .75HP 3450RPM 3PH
Also known as: 781568117514, M3541-5, BLMM35415

Specifications

Phase: 3
Amps: 1
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 1