BLM M3538-57 .5HP 1425RPM 3PH

Item #: 0545822

Cat #: M3538-57

UPC: 781568656662

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3538-57 .5HP 1425RPM 3PH

Overview

BLM M3538-57 .5HP 1425RPM 3PH
Also known as: 781568656662, M3538-57, BLMM353857

Specifications

Phase: 3
Amps: 1.700
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.700