BLM M3538-5 .5HP 1725RPM 3PH

Item #: 0545821

Cat #: M3538-5

UPC: 781568117491

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3538-5 .5HP 1725RPM 3PH

Overview

BLM M3538-5 .5HP 1725RPM 3PH
Also known as: 781568117491, M3538-5, BLMM35385

Specifications

Phase: 3
Amps: 0.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 0.800