.5HP 1740RPM 3PH 60HZ 56 3511M TEFC F1 N

Item #: 0545819

Cat #: M3538/35

UPC: 781568503577

Company wide:
0 in stock
Documents & Guides
.5HP 1740RPM 3PH 60HZ 56 3511M TEFC F1 N

Overview

.5HP 1740RPM 3PH 60HZ 56 3511M TEFC F1 N
Also known as: 781568503577, M3538/35, BLMM353835

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400