BLM M3537-5 .5HP 3450RPM 3PH

Item #: 0545817

Cat #: M3537-5

UPC: 781568117484

Company wide:
0 in stock
Documents & Guides
BLM M3537-5 .5HP 3450RPM 3PH

Overview

BLM M3537-5 .5HP 3450RPM 3PH
Also known as: 781568117484, M3537-5, BLMM35375

Specifications

Phase: 3
Amps: 0.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 0.800