BLM M3536 .33HP 855RPM 3PH 60

Item #: 0545815

Cat #: M3536

UPC: 781568101865

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3536 .33HP 855RPM 3PH 60

Overview

BLM M3536 .33HP 855RPM 3PH 60
Also known as: 781568101865, M3536, BLMM3536

Specifications

Phase: 3
Amps: 2
Phase: 3
Amps: 2