BLM M3535 .33HP 1140RPM 3PH 6

Item #: 0545814

Cat #: M3535

UPC: 781568101858

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3535 .33HP 1140RPM 3PH 6

Overview

BLM M3535 .33HP 1140RPM 3PH 6
Also known as: 781568101858, M3535, BLMM3535

Specifications

Phase: 3
Amps: 1.800
Phase: 3
Amps: 1.800