BLM M3534-5 .33HP 1725RPM 3PH

Item #: 0545812

Cat #: M3534-5

UPC: 781568117477

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3534-5 .33HP 1725RPM 3PH

Overview

BLM M3534-5 .33HP 1725RPM 3PH
Also known as: 781568117477, M3534-5, BLMM35345

Specifications

Phase: 3
Amps: 0.600
Phase: 3
Amps: 0.600