BLM M3464 .75HP 1725RPM 3PH 6

Item #: 0545808

Cat #: M3464

UPC: 781568101964

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3464 .75HP 1725RPM 3PH 6

Overview

BLM M3464 .75HP 1725RPM 3PH 6
Also known as: 781568101964, M3464, BLMM3464

Specifications

Phase: 3
Amps: 3.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.200