BLM M3353 .13HP 1725RPM 3PH 6

Item #: 0545801

Cat #: M3353

UPC: 781568101735

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3353 .13HP 1725RPM 3PH 6

Overview

BLM M3353 .13HP 1725RPM 3PH 6
Also known as: 781568101735, M3353, BLMM3353

Specifications

Phase: 3
Amps: 1
Phase: 3
Amps: 1