BLM M3153T .75HP 1140RPM 3PH

Item #: 0545797

Cat #: M3153T

UPC: 781568104088

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3153T .75HP 1140RPM 3PH

Overview

BLM M3153T .75HP 1140RPM 3PH
Also known as: 781568104088, M3153T, BLMM3153T

Specifications

Phase: 3
Amps: 3.300
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.300