BALDOR M3116-57 1HP,1440RPM,3PH,50H

Item #: 0545796

Cat #: M3116-57

UPC: 781568657461

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M3116-57 1HP 1440RPM 3PH

Overview

BLM M3116-57 1HP 1440RPM 3PH
Also known as: 781568657461, M3116-57, BLMM311657

Specifications

No Specifications Available