BLM M2538T-8 40HP 3500RPM 3PH

Item #: 0545792

Cat #: M2538T-8

UPC: 781568184547

Call for price
Company wide:
0 in stock
Documents & Guides
BLM M2538T-8 40HP 3500RPM 3PH

Overview

BLM M2538T-8 40HP 3500RPM 3PH
Also known as: 781568184547, M2538T-8, BLMM2538T8

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40