Conduit Strap, 1-Hole, 2", Malleable Iron With Hot Dipped Galvanized Finish

Item #: 0545776

Cat #: CL200MN

UPC: 781381875776

$ 17.49 EA
Company wide:
45 in stock
Documents & Guides
Conduit Strap, 1-Hole, 2 Inch Diameter, Malleable Iron With Hot Dipped Galvanized Finish, For Use With Rigid/IMC/EMT Conduit

Overview

Conduit Strap, 1-Hole, 2 Inch Diameter, Malleable Iron With Hot Dipped Galvanized Finish, For Use With Rigid/IMC/EMT Conduit

Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Also known as: 781381875776, CL200MN, APPCL200MN

Specifications

Material: Malleable Iron
Mounting: 1-Hole
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Mounting: 1-Hole