Transformers,mtrs & Capacitors

Item #: 0545722

Cat #: 42-2672

UPC: 782113663999

Company wide:
0 in stock
Documents & Guides
C-h 42-2672a Transformer 120v

Overview

C-h 42-2672a Transformer 120v
Also known as: 782113663999, 42-2672, CUT422672

Specifications

Type: Current Transformer
Width: 8 in
Length: 8 in
Height: 3.750 in
IP/NEMA Rating: NEMA 5
Type: Current Transformer
Length: 8 in
IP/NEMA Rating: NEMA 5
Width: 8 in
Height: 3.750 in