Ventilator, High Cap, 120V

Item #: 0545721

Cat #: L400

UPC: 026715124541

$ 443.01 EA
Company wide:
0 in stock
Documents & Guides
High Capacity Ventilator, 434 CFM Horizontal, 2.3 Sones; 416 CFM Vertical, 2.6 Sones, 120V

Overview

High Capacity Ventilator, 434 CFM Horizontal, 2.3 Sones; 416 CFM Vertical, 2.6 Sones, 120V
Also known as: 026715124541, L400, BRNL400

Specifications

Color: White
CFM: 434
Color: White
CFM: 434