BLM L5031T 2HP 3450RPM 1PH 60

Item #: 0545680

Cat #: L5031T

UPC: 781568105733

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5031T 2HP 3450RPM 1PH 60

Overview

BLM L5031T 2HP 3450RPM 1PH 60
Also known as: 781568105733, L5031T, BLML5031T

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1