BLM L5030T 1.5HP 3450RPM 1PH

Item #: 0545679

Cat #: L5030T

UPC: 781568105702

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5030T 1.5HP 3450RPM 1PH

Overview

BLM L5030T 1.5HP 3450RPM 1PH
Also known as: 781568105702, L5030T, BLML5030T

Specifications

Phase: 1
Horsepower: 1.500
Amps: 7.900
Phase: 1
Amps: 7.900
Horsepower: 1.500