BLM L5028T 3HP 3450RPM 1PH 60

Item #: 0545677

Cat #: L5028T

UPC: 781568105757

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5028T 3HP 3450RPM 1PH 60

Overview

BLM L5028T 3HP 3450RPM 1PH 60
Also known as: 781568105757, L5028T, BLML5028T

Specifications

Phase: 1
Horsepower: 3
Amps: 29
Phase: 1
Amps: 29
Horsepower: 3