BLM L5027T 2HP 1725RPM 1PH 60

Item #: 0545676

Cat #: L5027T

UPC: 781568105740

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5027T 2HP 1725RPM 1PH 60

Overview

BLM L5027T 2HP 1725RPM 1PH 60
Also known as: 781568105740, L5027T, BLML5027T

Specifications

Phase: 1
Horsepower: 2
Amps: 22
Phase: 1
Amps: 22
Horsepower: 2