BLM L5020 5HP 1725RPM 1PH 60H

Item #: 0545668

Cat #: L5020

UPC: 781568105771

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5020 5HP 1725RPM 1PH 60H

Overview

BLM L5020 5HP 1725RPM 1PH 60H
Also known as: 781568105771, L5020, BLML5020

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1