BLM L5018 3HP 1725RPM 1PH 60H

Item #: 0545667

Cat #: L5018

UPC: 781568105764

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5018 3HP 1725RPM 1PH 60H

Overview

BLM L5018 3HP 1725RPM 1PH 60H
Also known as: 781568105764, L5018, BLML5018

Specifications

Phase: 1
Horsepower: 3
Amps: 30
Phase: 1
Amps: 30
Horsepower: 3