BLM L5009A 1HP 3450RPM 1PH 60

Item #: 0545665

Cat #: L5009A

UPC: 781568105658

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5009A 1HP 3450RPM 1PH 60

Overview

BLM L5009A 1HP 3450RPM 1PH 60
Also known as: 781568105658, L5009A, BLML5009A

Specifications

Amps: 6
Horsepower: 1
Phase: 1
Amps: 6
Phase: 1
Horsepower: 1