BLM L5007A-C .75HP 1725RPM 1P

Item #: 0545664

Cat #: L5007A-C

UPC: 781568502471

Company wide:
0 in stock
Documents & Guides
BLM L5007A-C .75HP 1725RPM 1P

Overview

BLM L5007A-C .75HP 1725RPM 1P
Also known as: 781568502471, L5007A-C, BLML5007AC

Specifications

Phase: 1
Amps: 5.300
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 5.300