.5HP 1140RPM 1PH 60HZ 56 X3528L XPFC F1

Item #: 0545661

Cat #: L5005A

UPC: 781568105603

Company wide:
0 in stock
Documents & Guides
.5HP 1140RPM 1PH 60HZ 56 X3528L XPFC F1

Overview

.5HP 1140RPM 1PH 60HZ 56 X3528L XPFC F1
Also known as: 781568105603, L5005A, BLML5005A

Specifications

Phase: 1
Amps: 8
Horsepower: 0.500
Phase: 1
Horsepower: 0.500
Amps: 8