BLM L5004A-C .5HP 1725RPM 1PH

Item #: 0545660

Cat #: L5004A-C

UPC: 781568503560

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L5004A-C .5HP 1725RPM 1PH

Overview

BLM L5004A-C .5HP 1725RPM 1PH
Also known as: 781568503560, L5004A-C, BLML5004AC

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500