.25HP 1725RPM 1PH 60HZ 56 3414L XPFC F1

Item #: 0545654

Cat #: L5000A

UPC: 781568220924

Call for price
Company wide:
0 in stock
Documents & Guides
.25HP 1725RPM 1PH 60HZ 56 3414L XPFC F1

Overview

.25HP 1725RPM 1PH 60HZ 56 3414L XPFC F1
Also known as: 781568220924, L5000A, BLML5000A

Specifications

Phase: 1
Horsepower: 250
Amps: 4.200
Phase: 1
Amps: 4.200
Horsepower: 250