BLM L4009A .5HP 1725RPM 1PH 6

Item #: 0545651

Cat #: L4009A

UPC: 781568105580

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L4009A .5HP 1725RPM 1PH 6

Overview

BLM L4009A .5HP 1725RPM 1PH 6
Also known as: 781568105580, L4009A, BLML4009A

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500