BLM L3712T 10HP 1740RPM 1PH 6

Item #: 0545645

Cat #: L3712T

UPC: 781568100905

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3712T 10HP 1740RPM 1PH 6

Overview

BLM L3712T 10HP 1740RPM 1PH 6
Also known as: 781568100905, L3712T, BLML3712T

Specifications

Horsepower: 10
Amps: 38
Phase: 1
Horsepower: 10
Phase: 1
Amps: 38