BLM L3710T 7.5HP 1745RPM 1PH

Item #: 0545643

Cat #: L3710T

UPC: 781568100882

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3710T 7.5HP 1745RPM 1PH

Overview

BLM L3710T 7.5HP 1745RPM 1PH
Also known as: 781568100882, L3710T, BLML3710T

Specifications

Phase: 1
Amps: 29
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 29