BLM L3708T 5HP 1750RPM 1PH 60

Item #: 0545638

Cat #: L3708T

UPC: 781568100837

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3708T 5HP 1750RPM 1PH 60

Overview

BLM L3708T 5HP 1750RPM 1PH 60
Also known as: 781568100837, L3708T, BLML3708T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1