BLM L3705 3HP 1725RPM 1PH 60H

Item #: 0545636

Cat #: L3705

UPC: 781568100783

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3705 3HP 1725RPM 1PH 60H

Overview

BLM L3705 3HP 1725RPM 1PH 60H
Also known as: 781568100783, L3705, BLML3705

Specifications

Phase: 1
Horsepower: 3
Amps: 30
Phase: 1
Amps: 30
Horsepower: 3