BLM L3608TM 5HP 3450RPM 1PH 6

Item #: 0545628

Cat #: L3608TM

UPC: 781568100813

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3608TM 5HP 3450RPM 1PH 6

Overview

BLM L3608TM 5HP 3450RPM 1PH 6
Also known as: 781568100813, L3608TM, BLML3608TM

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1