BLM L3516TM 2HP 1730RPM 1PH 6

Item #: 0545619

Cat #: L3516TM

UPC: 781568112359

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3516TM 2HP 1730RPM 1PH 6

Overview

BLM L3516TM 2HP 1730RPM 1PH 6
Also known as: 781568112359, L3516TM, BLML3516TM

Specifications

Phase: 1
Horsepower: 2
Amps: 8.800
Phase: 1
Amps: 8.800
Horsepower: 2