BLM L3515T 2HP 3450RPM 1PH 60

Item #: 0545617

Cat #: L3515T

UPC: 781568100653

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3515T 2HP 3450RPM 1PH 60

Overview

BLM L3515T 2HP 3450RPM 1PH 60
Also known as: 781568100653, L3515T, BLML3515T

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1