BLM L3514T-50 1.5HP 1425RPM 1

Item #: 0545611

Cat #: L3514T-50

UPC: 781568119747

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3514T-50 1.5HP 1425RPM 1

Overview

BLM L3514T-50 1.5HP 1425RPM 1
Also known as: 781568119747, L3514T-50, BLML3514T50

Specifications

Phase: 1
Horsepower: 1.500
Amps: 8
Phase: 1
Amps: 8
Horsepower: 1.500